ZEBRA pin punch 2MM-L150MM
714.63252
- UNSPSC 27111505
071463 252060 1
071463 252060 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
2K plastic handle
ZEBRA pin punch 2MM-L150MM — 714.63252
- ZEBRA pin punch 2MM-L150MM — 714.63252
- ZEBRA pin punch 3MM-L150MM — 714.63253
- ZEBRA pin punch 4MM-L150MM — 714.63254
- ZEBRA pin punch 5MM-L150MM — 714.63255
- ZEBRA pin punch 6MM-L150MM — 714.63256
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 8:28 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 8:28 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 150 mm |
| Outer Diameter | 30 mm |
| Tip Diameter | 2 mm |
| EAN | 4045727813102 |
Features
| Ergonomically shaped 2K handle. Secure grip, effortless work |
| Vibration protection. The handle dampens impact vibrations and oscillations |
| Impact protection. Prevents injuries to the hand |
| Made from hardened tool steel. Long service life |
Review(s)
Product not yet rated.